
L Timing Belts
Mfr # 490L050
Zoro # G306412511
product price: $13.79
/eaKey Features
Pitch Length - Timing Belts
49 in
Number of Teeth - Timing Belts
131
Industry Number - Timing Belts
490L050
Height
0.075 in
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
490L050
Zoro #
G306412511
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
49 in
Height
0.075 in
Top Width
1/2 in
Details
Number of Teeth - Timing Belts
131
Industry Number - Timing Belts
490L050
Material
Rubber
Storage Temp.
40F-100F
Standards
RMA
Gearbelt Type
Timing Belt
Weight
0.14
Number of Ribs
1
For Use With
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Banded Belt
No
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1/2 in
Material-Rubber
Pitch Length-49 in
Height-0.075 in
Number of Ribs-1
Pitch Length-49 in
Number of Teeth -131
Pitch-0.375 in
0.14
Oil and Heat resistant
Top Width-1/2 in
Material-Rubber
Pitch Length-49 in
Height-0.075 in
Number of Ribs-1
Pitch Length-49 in
Number of Teeth -131
Pitch-0.375 in
0.14
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.