Eccentric Collar Ball Bearing, SXR/SXRU Pillow Block, P2B-SXR-110

  • Mfr # 131814 P2B-SXR-110

  • Zoro # G708834485


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Shaft Locking Type
Eccentric Locking Collar
Housing Material
Steel
Bearing Insert Type
Ball
Bore Diameter
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
131814 P2B-SXR-110
Zoro #
G708834485
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
1-5/8 in
Center Height
2.13 in
Mount Hole Center-to-Center Length
5.5 to 6.19 in
Overall Length
7.44 in
Overall Width
2.13 in
Overall Height
4.28 in

Details

System of Measurement
Inch
Item
Pillow Block Ball Bearing Mounted Unit
Shaft Locking Type
Eccentric Locking Collar
Housing Material
Steel
Bearing Insert Type
Ball
Series
209
Finish
Powder Coated
Temp. Range
225 to 400°F
Dynamic Radial Load Capacity
7891 lb
Maximum Speed
5,000 RPM
Number of Mount Holes
2
Static Radial Load Capacity
4906 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.