L Timing Belts

  • Mfr # 550L075

  • Zoro # G406412343


product price:  $21.25
/ea

Key Features

Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Number of Ribs
1
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
550L075
Zoro #
G406412343
UPC #
-
Country of Origin
China

Dimensions

Height
0.075 in
Top Width
3/4 in

Details

Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Number of Ribs
1
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Weight
0.23

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/4 in
Material-Rubber
Pitch Length-55 in
Height-0.075 in
Number of Ribs-1
Pitch Length-55 in
Number of Teeth -147
Pitch-0.375 in
0.23
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.