Zoro Homepage

L Timing Belts

  • Mfr # 630L100

  • Zoro # G306397887


product price: $46.69
/ea

Key Features

Pitch Length - Timing Belts
63 in
Number of Teeth - Timing Belts
168
Industry Number - Timing Belts
630L100
Standards
RMA
Weight
0.35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630L100
Zoro #
G306397887
UPC #
-
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
63 in
Top Width
1 in
Height
0.075 in

Details

Number of Teeth - Timing Belts
168
Industry Number - Timing Belts
630L100
Standards
RMA
Weight
0.35
Banded Belt
No
Gearbelt Type
Timing Belt
Number of Ribs
1
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
For Use With
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Material
Rubber

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 in
Material-Rubber
Pitch Length-63 in
Height-0.075 in
Number of Ribs-1
Pitch Length-63 in
Number of Teeth -168
Pitch-0.375 in
0.35
Oil and Heat resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.