Shop BESTORQ

L Timing Belts

  • Mfr # 653L075

  • Zoro # G906412386


product price:  $24.45
/ea

Key Features

Top Width
3/4 in
Height
0.075 in
Storage Temp.
40F-100F
Weight
0.27
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
653L075
Zoro #
G906412386
UPC #
-
Country of Origin
China

Dimensions

Top Width
3/4 in
Height
0.075 in
Belt Trade Size
L
Pitch Length
65.3 in

Details

Storage Temp.
40F-100F
Weight
0.27
Number of Ribs
1
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Temp. Range
-30 F to 160 F
Standards
RMA
Number of Teeth
174
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Pitch
3/8 in
Tooth Location
One Side
Tooth Shape
Trapezoidal
Industry Number
653L075
Belt Coating
Nylon

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/4 in
Material-Rubber
Pitch Length-65.3 in
Height-0.075 in
Number of Ribs-1
Pitch Length-65.3 in
Number of Teeth -174
Pitch-0.375 in
0.27
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.