
L Timing Belts
Mfr # 660L100
Zoro # G306398051
product price:Â $45.59
/eaKey Features
Top Width
1 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Temp. Range
-30 F to 160 F
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
660L100
Zoro #
G306398051
UPC #
-
Country of Origin
China
Dimensions
Top Width
1 in
Height
0.075 in
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Temp. Range
-30 F to 160 F
Banded Belt
No
Weight
0.18
Standards
RMA
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 in
Material-Rubber
Pitch Length-66 in
Height-0.075 in
Number of Ribs-1
Pitch Length-66 in
Number of Teeth -176
Pitch-0.375 in
0.18
Oil and Heat resistant
Top Width-1 in
Material-Rubber
Pitch Length-66 in
Height-0.075 in
Number of Ribs-1
Pitch Length-66 in
Number of Teeth -176
Pitch-0.375 in
0.18
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.