Shop BESTORQ
See all product information
L Timing Belts
Mfr # 67L100
Zoro # G306420103
product price:Â $15.29
/eaKey Features
Top Width
1 in
Weight
0.03
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
67L100
Zoro #
G306420103
UPC #
-
Country of Origin
China
Dimensions
Top Width
1 in
Height
0.075 in
Belt Trade Size
L
Pitch Length
6.7 in
Details
Weight
0.03
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Item
Timing Belt
Number of Teeth
18
Tooth Shape
Trapezoidal
Industry Number
67L100
Reinforcing Cord Material
Fiberglass
Pitch
3/8 in
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 in
Material-Rubber
Pitch Length-6.7 in
Height-0.075 in
Number of Ribs-1
Pitch Length-6.7 in
Number of Teeth -18
Pitch-0.375 in
0.03
Oil and Heat resistant
Top Width-1 in
Material-Rubber
Pitch Length-6.7 in
Height-0.075 in
Number of Ribs-1
Pitch Length-6.7 in
Number of Teeth -18
Pitch-0.375 in
0.03
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.