Shop BESTORQ

Timing Belt Model 765L1112 765 in Effective length and 1112 in Top Width

  • Mfr # 765L1112

  • Zoro # G607437428


product price:  $638.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
11.03
Storage Temp.
40F-100F
Inside Length
76.5 in
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
765L1112
Zoro #
G607437428
UPC #
-
Country of Origin
China

Dimensions

Inside Length
76.5 in
Top Width
11.12 in
Belt Trade Size
L
Pitch Length
76.5 in

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
11.03
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Color
BLACK
Number of Teeth
204
Tooth Location
One Side
Pitch
0.375 in
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Industry Number
765L1112
Belt Material
Neoprene/Chloroprene Polymer

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.