Shop BESTORQ

L Timing Belts

  • Mfr # 750L075

  • Zoro # G006395749


product price:  $32.25
/ea

Key Features

Top Width
3/4 in
Standards
RMA
Storage Temp.
40F-100F
Height
0.075 in
Weight
0.19
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
750L075
Zoro #
G006395749
UPC #
-
Country of Origin
China

Dimensions

Top Width
3/4 in
Height
0.075 in
Pitch Length
75 in
Belt Trade Size
L

Details

Standards
RMA
Storage Temp.
40F-100F
Weight
0.19
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Number of Ribs
1
Banded Belt
No
Gearbelt Type
Timing Belt
Number of Teeth
200
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Coating
Nylon
Industry Number
750L075
Pitch
3/8 in

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/4 in
Material-Rubber
Pitch Length-75 in
Height-0.075 in
Number of Ribs-1
Pitch Length-75 in
Number of Teeth -200
Pitch-0.375 in
0.19
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.