Shop BESTORQ

L Timing Belts

  • Mfr # 98L100

  • Zoro # G906420237


product price:  $17.29
/ea

Key Features

Belt Trade Size
L
Industry Number
98L100
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
98L100
Zoro #
G906420237
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
L
Top Width
1 in
Pitch Length
9.80 in
Height
0.075 in

Details

Item
Timing Belt
Industry Number
98L100
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.38 in
Number of Teeth
27
Belt Material
Chloroprene, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Temp. Range
-30 Degrees F to 160 Degrees F
Number of Ribs
1
Weight
0.05
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Storage Temp.
40F-100F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 in
Material-Rubber
Pitch Length-9.8 in
Height-0.075 in
Number of Ribs-1
Pitch Length-9.8 in
Number of Teeth -27
Pitch-0.375 in
0.05
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.