Shop BESTORQ
See all product information
Create Account
Micro rib Poly V Belt J Section
Mfr # 110J4
Zoro # G806388729
product price:Â $12.79
/eaKey Features
V-Belt Type
Micro V Belt
Industry Number
110J4
Number of Ribs
4
Top Width
0.368 in
Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
110J4
Zoro #
G806388729
UPC #
-
Country of Origin
China
Dimensions
Top Width
0.368 in
Pitch Length
11 in
Height
0.16 in
Thickness
0.16 in
Outside Length
11 in
Details
V-Belt Type
Micro V Belt
Industry Number
110J4
Number of Ribs
4
Material
Rubber
Temp. Range
-30 Degrees to 160 Degrees F
Standards
RMA
Weight
0
Banded Belt
No
For Use With
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
V-Belt Section
J
Reinforcing Cord Material
Polyester
Item
Micro V Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-0.368 in
Material-Rubber
Pitch Length-11 in
Height-0.16 in
Number of Ribs-4
Pitch-0.092in
0
Oil and Heat resistant
Top Width-0.368 in
Material-Rubber
Pitch Length-11 in
Height-0.16 in
Number of Ribs-4
Pitch-0.092in
0
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.