Shop BESTORQ
See all product information
Create Account
Micro rib Poly V Belt K Section
Mfr # 245K23
Zoro # G106394321
product price:Â $43.55
/eaKey Features
V-Belt Type
Micro V Belt
Industry Number
245K23
Number of Ribs
23
Top Width
3.22 in
Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
245K23
Zoro #
G106394321
UPC #
-
Country of Origin
China
Dimensions
Top Width
3.22 in
Pitch Length
24.5 in
Height
0.21 in
Thickness
0.21 in
Outside Length
24.5 in
Details
V-Belt Type
Micro V Belt
Industry Number
245K23
Number of Ribs
23
Material
Rubber
Temp. Range
-70 Degrees to 260 Degrees F
Standards
RMA
For Use With
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.6
Storage Temp.
40F-100F
Banded Belt
No
Reinforcing Cord Material
Polyester
V-Belt Section
K
Item
Micro V Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3.22 in
Material-Rubber
Pitch Length-24.5 in
Height-0.21 in
Number of Ribs-23
Pitch-0.14in
0.6
Oil and Heat resistant
Top Width-3.22 in
Material-Rubber
Pitch Length-24.5 in
Height-0.21 in
Number of Ribs-23
Pitch-0.14in
0.6
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.