Shop BESTORQ
See all product information
Micro rib Poly V Belt K Section
Mfr # 952K6
Zoro # G406403006
product price:Â $43.99
/eaKey Features
V-Belt Type
Micro V Belt
Industry Number
952K6
Number of Ribs
6
Top Width
0.84 in
Material
Rubber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
952K6
Zoro #
G406403006
UPC #
-
Country of Origin
China
Dimensions
Top Width
0.84 in
Pitch Length
95.2 in
Height
0.21 in
Thickness
0.21 in
Outside Length
95.2 in
Details
V-Belt Type
Micro V Belt
Industry Number
952K6
Number of Ribs
6
Material
Rubber
Temp. Range
-70 Degrees to 260 Degrees F
Standards
RMA
Weight
0.6
For Use With
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
V-Belt Section
K
Reinforcing Cord Material
Polyester
Item
Micro V Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-0.84 in
Material-Rubber
Pitch Length-95.2 in
Height-0.21 in
Number of Ribs-6
Pitch-0.14in
0.6
Oil and Heat resistant
Top Width-0.84 in
Material-Rubber
Pitch Length-95.2 in
Height-0.21 in
Number of Ribs-6
Pitch-0.14in
0.6
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.