
MTD/Cub Cadet/White 13WG93AS010 LTX1042KW(Engine to Trans Drive Riding Lawn Mower Replacement Belt (Discontinued)
- Mfr # A77LG
- Zoro # G503826104
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A77LG
Zoro #
G503826104
UPC #
-
Country of Origin
China
Dimensions
Outside Length
79 in
Top Width
1/2 in
Inside Length
77 in
Height
5/16 in
Details
V-Belt Type
V Belt
Number of Ribs
1
Material
Kevlar (Aramid) and Rubber
For Use With
Lawn and Garden
Temp. Range
-60 F to 176 F
Replaces OEM Brand
MTD/ Cub Cadet/ White
Replaces OEM Part
95404207
Banded Belt
No
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Standards
RMA
Storage Temp.
40F-100F
Weight
0.48 lbs.
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-79 in Height-5/16 in Weight: 0.48 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.