This item is Discontinued.

Bestorq replacement for 2087732 ALLIS-CHALMERS 712 Belt for T.O   W/78" Belt O.C.   W/42" Deck, 4LK780 4LK780

replacement for 2087732 ALLIS-CHALMERS 712 Belt for T.O W/78" Belt O.C. W/42" Deck, 4LK780 (Discontinued)

  • Mfr # 4LK780
  • Zoro # G303832596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LK780
Zoro #
G303832596
UPC #
-
Country of Origin
China

Dimensions

Outside Length
78 in
Top Width
21/32 in
Height
5/16 in

Details

V-Belt Type
V Belt
Number of Ribs
1
Material
Kevlar (Aramid) and Rubber
For Use With
Lawn and Garden
Temp. Range
-60 F to 176 F
Replaces OEM Part
2087732
Replaces OEM Brand
ALLIS-CHALMERS
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Weight
0.48 lbs.

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-78 in Height-5/16 in Weight: 0.48 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.