Shop BESTORQ
See all product information
SPB Metric Belts
Mfr # SPB2650
Zoro # G806417948
product price:Â $52.19
/eaKey Features
V-Belt Type
V Belt
Industry Number
SPB2650
Number of Ribs
1
Top Width
17 mm(0.67 in)
Material
Synthetic Rubber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SPB2650
Zoro #
G806417948
UPC #
-
Country of Origin
China
Dimensions
Top Width
17 mm(0.67 in)
Pitch Length
2650 mm (104.33 in)
Height
0.51 in
Thickness
0.51 in
Outside Length
2650 mm
Details
V-Belt Type
V Belt
Industry Number
SPB2650
Number of Ribs
1
Material
Synthetic Rubber
Temp. Range
-30 Degrees to 180 Degrees F
Standards
RMA
For Use With
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.27
Banded Belt
No
Storage Temp.
40F-100F
Item
Metric V-Belt
Reinforcing Cord Material
Polyester
V-Belt Section
SPB
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-17 mm(0.67 in)
Material-Rubber
Pitch Length-2650 mm (104.33 in)
Height-0.51 in
Number of Ribs-1
1.27
Pitch Length-2650 mm (104.33 in)
Oil and Heat resistant
Top Width-17 mm(0.67 in)
Material-Rubber
Pitch Length-2650 mm (104.33 in)
Height-0.51 in
Number of Ribs-1
1.27
Pitch Length-2650 mm (104.33 in)
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.