
Shop BESTORQ
See all product information
SPB Metric Belts
Mfr # SPB3700
Zoro # G406407578
product price:Â $39.89
/eaKey Features
V-Belt Type
V Belt
Industry Number
SPB3700
Number of Ribs
1
Top Width
17 mm(0.57 in)
Material
Rubber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SPB3700
Zoro #
G406407578
UPC #
-
Country of Origin
China
Dimensions
Top Width
17 mm(0.57 in)
Pitch Length
3700 mm(145.67 in)
Height
13 mm(0.51 in)
Details
V-Belt Type
V Belt
Industry Number
SPB3700
Number of Ribs
1
Material
Rubber
Temp. Range
-30 F to 160 F
Standards
RMA
Banded Belt
No
For Use With
Heavy Duty General Application
Weight
1.776
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-17 mm(0.57 in)
Material-Rubber
Pitch Length-3700 mm(145.67 in)
Height-13 mm(0.51 in)
Number of Ribs-1
1.776
Oil and Heat resistant
Top Width-17 mm(0.57 in)
Material-Rubber
Pitch Length-3700 mm(145.67 in)
Height-13 mm(0.51 in)
Number of Ribs-1
1.776
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.