Timing Belt Model 1000-5M-350 - 39.37 in Outside Length - 13.78 in Top Width

  • Mfr # 1000-5M-350

  • Zoro # G803618539


product price:  $300.99
/ea
Free Shipping & Returns

Key Features

Top Width
350 mm
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Height
0.11 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1000-5M-350
Zoro #
G803618539
UPC #
-
Country of Origin
China

Dimensions

Top Width
350 mm
Height
0.11 in
Pitch Length
1000 mm
Belt Trade Size
5M

Details

Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Number of Ribs
1
Standards
RMA
Weight
3 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Application
Heavy Duty General Application
Storage Temp.
40F-100F
Banded Belt
No
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Industry Number
1000-5M-350
Pitch
5 mm
Belt Coating
Nylon
Tooth Location
One Side
Tooth Shape
HTD Curvilinear
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
200

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 13.78 inches Material: Rubber Number of Ribs: 1 Pitch Length: 39.37inches Depth: 0.11 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.