Shop BESTORQ

Timing Belt Model 1000H081 100 in Effective length and 081 in Top Width

  • Mfr # 1000H081

  • Zoro # G307392591


product price:  $67.39
/ea

Key Features

Standards
RMA
Weight
2.21
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
100 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1000H081
Zoro #
G307392591
UPC #
-
Country of Origin
China

Dimensions

Inside Length
100 in
Pitch Length
100 in
Belt Trade Size
H
Top Width
0.81 in

Details

Standards
RMA
Weight
2.21
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Color
BLACK
Industry Number
1000H081
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Pitch
0.5 in
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
200
Item
Timing Belt

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.