Timing Belt Model 100MXL019 10 in Effective length and 019 in Top Width

  • Mfr # 100MXL019

  • Zoro # G807394002


product price:  $7.29
/ea

Key Features

Inside Length
10 in
Temp. Range
-30 F to 160 F
Height
0.044 in
Storage Temp.
40F-100F
Weight
0.01
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
100MXL019
Zoro #
G807394002
UPC #
-
Country of Origin
China

Dimensions

Inside Length
10 in
Height
0.044 in
Pitch Length
10 in
Belt Trade Size
MXL
Top Width
0.19 in

Details

Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Weight
0.01
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Banded Belt
No
Color
BLACK
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
100MXL019
Pitch
0.08 in
Number of Teeth
125

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.