Shop BESTORQ

Timing Belt Model 100MXL312 10 in Effective length and 312 in Top Width

  • Mfr # 100MXL312

  • Zoro # G707395277


product price:  $55.99
/ea

Key Features

Temp. Range
-30 F to 160 F
Inside Length
10 in
Height
0.044 in
Standards
RMA
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
100MXL312
Zoro #
G707395277
UPC #
-
Country of Origin
China

Dimensions

Inside Length
10 in
Height
0.044 in
Top Width
3.12 in
Belt Trade Size
MXL
Pitch Length
10 in

Details

Temp. Range
-30 F to 160 F
Standards
RMA
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Banded Belt
No
Weight
0.11
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Reinforcing Cord Material
Fiberglass
Pitch
0.08 in
Industry Number
100MXL312
Number of Teeth
125
Item
Timing Belt
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.