Shop BESTORQ
See all product information
Timing Belt Model 100MXL450 - 10 in Outside Length - 4.5 in Top Width
Mfr # 100MXL450
Zoro # G503618662
product price:Â $38.15
/eaKey Features
Top Width
4.5 in
Number of Ribs
1
Standards
RMA
Weight
0.5 lbs.
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
100MXL450
Zoro #
G503618662
UPC #
-
Country of Origin
China
Dimensions
Top Width
4.5 in
Height
0.044 in
Pitch Length
10 in
Belt Trade Size
MXL
Details
Number of Ribs
1
Standards
RMA
Weight
0.5 lbs.
Gearbelt Type
Timing Belt
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Pitch
0.08 in
Industry Number
100MXL450
Tooth Location
One Side
Tooth Shape
Trapezoidal
Item
Timing Belt
Belt Coating
Nylon
Number of Teeth
125
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 4.5 inches Material: Rubber Number of Ribs: 1 Outside Circumference: 10inches Depth: 0.044 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.