Shop BESTORQ
See all product information
Timing Belt Model 100MXL456 10 in Effective length and 456 in Top Width
Mfr # 100MXL456
Zoro # G707395420
product price:Â $79.19
/eaKey Features
Storage Temp.
40F-100F
Height
0.044 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.16
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
100MXL456
Zoro #
G707395420
UPC #
-
Country of Origin
China
Dimensions
Height
0.044 in
Inside Length
10 in
Pitch Length
10 in
Top Width
4.56 in
Belt Trade Size
MXL
Details
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.16
Gearbelt Type
Timing Belt
Standards
RMA
Banded Belt
No
Temp. Range
-30 F to 160 F
Color
BLACK
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Item
Timing Belt
Number of Teeth
125
Industry Number
100MXL456
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.08 in
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.