Shop BESTORQ

Timing Belt Model 100XL031 10 in Effective length and 031 in Top Width

  • Mfr # 100XL031

  • Zoro # G307395707


product price:  $10.19
/ea

Key Features

Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
10 in
Banded Belt
No
Weight
0.02
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
100XL031
Zoro #
G307395707
UPC #
-
Country of Origin
China

Dimensions

Inside Length
10 in
Belt Trade Size
XL
Top Width
0.31 in
Pitch Length
10 in

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Weight
0.02
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Standards
RMA
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Number of Teeth
50
Pitch
0.2 in
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Industry Number
100XL031
Belt Coating
Nylon
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.