Shop BESTORQ
See all product information
Timing Belt Model 100XL1087 10 in Effective length and 1087 in Top Width
Mfr # 100XL1087
Zoro # G107396195
product price:Â $170.99
/ea
Free Shipping & Returns
Key Features
Gearbelt Type
Timing Belt
Weight
0.4
Inside Length
10 in
Banded Belt
No
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
100XL1087
Zoro #
G107396195
UPC #
-
Country of Origin
China
Dimensions
Inside Length
10 in
Top Width
10.87 in
Pitch Length
10 in
Belt Trade Size
XL
Details
Gearbelt Type
Timing Belt
Weight
0.4
Banded Belt
No
Standards
RMA
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Number of Teeth
50
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Industry Number
100XL1087
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.