
Timing Belt Model 1020XL575 - 102 in Outside Length - 5.75 in Top Width
Mfr # 1020XL575
Zoro # G803616849
product price:Â $171.99
/ea
Free Shipping & Returns
Key Features
Top Width
5.75 in
Gearbelt Type
Timing Belt
Height
0.09 in
Number of Ribs
1
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1020XL575
Zoro #
G803616849
UPC #
-
Country of Origin
China
Dimensions
Top Width
5.75 in
Height
0.09 in
Pitch Length
102 in
Belt Trade Size
XL
Details
Gearbelt Type
Timing Belt
Number of Ribs
1
Standards
RMA
Weight
1.9 lbs.
Application
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Tooth Shape
Trapezoidal
Pitch
0.2 in
Number of Teeth
510
Industry Number
1020XL575
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 5.75 inches Material: Rubber Number of Ribs: 1 Pitch Length: 102 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.