Shop BESTORQ
See all product information
Timing Belt Model 102MXL1437 102 in Effective length and 1437 in Top Width
Mfr # 102MXL1437
Zoro # G507394982
product price:Â $228.99
/ea
Free Shipping & Returns
Key Features
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.52
Height
0.044 in
Storage Temp.
40F-100F
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
102MXL1437
Zoro #
G507394982
UPC #
-
Country of Origin
China
Dimensions
Height
0.044 in
Inside Length
10.2 in
Pitch Length
10.2 in
Belt Trade Size
MXL
Top Width
14.37 in
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.52
Storage Temp.
40F-100F
Banded Belt
No
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Standards
RMA
Color
BLACK
Tooth Shape
Trapezoidal
Pitch
0.08 in
Tooth Location
One Side
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
102MXL1437
Number of Teeth
127
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.