Shop BESTORQ

Timing Belt Model 102XL1594 102 in Effective length and 1594 in Top Width

  • Mfr # 102XL1594

  • Zoro # G007396721


product price:  $262.99
/ea
Free Shipping & Returns

Key Features

Inside Length
10.2 in
Storage Temp.
40F-100F
Banded Belt
No
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
102XL1594
Zoro #
G007396721
UPC #
-
Country of Origin
China

Dimensions

Inside Length
10.2 in
Top Width
15.94 in
Belt Trade Size
XL
Pitch Length
10.2 in

Details

Storage Temp.
40F-100F
Banded Belt
No
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Weight
0.59
Standards
RMA
Color
BLACK
Belt Coating
Nylon
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Number of Teeth
51
Pitch
0.2 in
Reinforcing Cord Material
Fiberglass
Industry Number
102XL1594

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.