Timing Belt Model 102XL380 - 10.2 in Outside Length - 3.8 in Top Width

  • Mfr # 102XL380

  • Zoro # G503617313


product price:  $33.35
/ea

Key Features

Top Width
3.8 in
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Weight
0.2 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
102XL380
Zoro #
G503617313
UPC #
-
Country of Origin
China

Dimensions

Top Width
3.8 in
Height
0.09 in

Details

Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Weight
0.2 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Standards
RMA
Number of Ribs
1
Banded Belt
No
Storage Temp.
40F-100F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 3.8 inches Material: Rubber Number of Ribs: 1 Pitch Length: 10.2 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.