Shop BESTORQ

Timing Belt Model 1032XL094 1032 in Effective length and 094 in Top Width

  • Mfr # 1032XL094

  • Zoro # G807398178


product price:  $65.39
/ea

Key Features

Weight
0.35
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Inside Length
103.2 in
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1032XL094
Zoro #
G807398178
UPC #
-
Country of Origin
China

Dimensions

Inside Length
103.2 in
Belt Trade Size
XL
Top Width
0.94 in
Pitch Length
103.2 in

Details

Weight
0.35
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Color
BLACK
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Number of Teeth
516
Pitch
0.2 in
Belt Coating
Nylon
Industry Number
1032XL094
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Tooth Location
One Side

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.