Shop BESTORQ

Timing Belt Model 1040H056 104 in Effective length and 056 in Top Width

  • Mfr # 1040H056

  • Zoro # G507402670


product price:  $49.29
/ea

Key Features

Gearbelt Type
Timing Belt
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
1.6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1040H056
Zoro #
G507402670
UPC #
-
Country of Origin
China

Dimensions

Inside Length
104 in
Pitch Length
104 in
Belt Trade Size
H
Top Width
0.56 in

Details

Gearbelt Type
Timing Belt
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
1.6
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Color
BLACK
Item
Timing Belt
Tooth Location
One Side
Number of Teeth
208
Tooth Shape
Trapezoidal
Pitch
0.5 in
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
1040H056

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.