Shop BESTORQ
Additional $235.00 delivery surcharge applies per item.
See details
See all product information
Timing Belt Model 1040H1694 104 in Effective length and 1694 in Top Width
Mfr # 1040H1694
Zoro # G007403757
product price:Â $1,133.99
/eaKey Features
Temp. Range
-30 F to 160 F
Weight
48.39
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1040H1694
Zoro #
G007403757
UPC #
-
Country of Origin
China
Dimensions
Inside Length
104 in
Belt Trade Size
H
Top Width
16.94 in
Pitch Length
104 in
Details
Temp. Range
-30 F to 160 F
Weight
48.39
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Standards
RMA
Color
BLACK
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
208
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Item
Timing Belt
Tooth Shape
Trapezoidal
Pitch
0.5 in
Industry Number
1040H1694
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.