Shop BESTORQ
See all product information
Timing Belt Model 1040H481 104 in Effective length and 481 in Top Width
Mfr # 1040H481
Zoro # G707403866
product price:Â $383.99
/ea
Free Shipping & Returns
Key Features
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1040H481
Zoro #
G707403866
UPC #
-
Country of Origin
China
Dimensions
Inside Length
104 in
Belt Trade Size
H
Top Width
4.81 in
Pitch Length
104 in
Details
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Weight
13.74
Banded Belt
No
Color
BLACK
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.5 in
Belt Coating
Nylon
Number of Teeth
208
Industry Number
1040H481
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.