Shop BESTORQ

Timing Belt Model 104MXL056 104 in Effective length and 056 in Top Width

  • Mfr # 104MXL056

  • Zoro # G107392777


product price:  $14.19
/ea

Key Features

Standards
RMA
Height
0.044 in
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Weight
0.03
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
104MXL056
Zoro #
G107392777
UPC #
-
Country of Origin
China

Dimensions

Height
0.044 in
Inside Length
10.4 in
Top Width
0.56 in
Pitch Length
10.4 in
Belt Trade Size
MXL

Details

Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Weight
0.03
Storage Temp.
40F-100F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
104MXL056
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Pitch
0.08 in
Number of Teeth
130
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.