Timing Belt Model 104MXL944 104 in Effective length and 944 in Top Width

  • Mfr # 104MXL944

  • Zoro # G207393698


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Weight
0.35
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Height
0.044 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
104MXL944
Zoro #
G207393698
UPC #
-
Country of Origin
China

Dimensions

Height
0.044 in
Inside Length
10.4 in
Belt Trade Size
MXL
Top Width
9.44 in
Pitch Length
10.4 in

Details

Weight
0.35
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Number of Teeth
130
Pitch
0.08 in
Maximum Operating Temperature
160 Degrees F
Industry Number
104MXL944
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Location
One Side

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.