Shop BESTORQ
See all product information
Create Account
Timing Belt Model 104XL456 104 in Effective length and 456 in Top Width
Mfr # 104XL456
Zoro # G707395840
product price:Â $73.65
/eaKey Features
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.18
Standards
RMA
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
104XL456
Zoro #
G707395840
UPC #
-
Country of Origin
China
Dimensions
Inside Length
10.4 in
Pitch Length
10.4 in
Top Width
4.56 in
Belt Trade Size
XL
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.18
Standards
RMA
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Banded Belt
No
Gearbelt Type
Timing Belt
Color
BLACK
Item
Timing Belt
Tooth Location
One Side
Tooth Shape
Trapezoidal
Industry Number
104XL456
Pitch
0.2 in
Number of Teeth
52
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.