Timing Belt Model 1064-8M-400 - 41.89 in Outside Length - 15.75 in Top Width

  • Mfr # 1064-8M-400

  • Zoro # G503616927


product price:  $337.99
/ea
Free Shipping & Returns

Key Features

Top Width
15.75 in
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Weight
4 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1064-8M-400
Zoro #
G503616927
UPC #
-
Country of Origin
China

Dimensions

Top Width
15.75 in
Height
0.23 in

Details

Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Weight
4 lbs.
Application
Heavy Duty General Application
Number of Ribs
1
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 15.75 inches Material: Rubber Number of Ribs: 1 Pitch Length: 41.89inches Depth: 0.23 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.