Shop BESTORQ
See all product information
Create Account
Timing Belt Model 1064MXL531 1064 in Effective length and 531 in Top Width
Mfr # 106.4MXL531
Zoro # G107399769
product price:Â $85.99
/eaKey Features
Inside Length
10.64 in
Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
106.4MXL531
Zoro #
G107399769
UPC #
-
Country of Origin
China
Dimensions
Inside Length
10.64 in
Height
0.044 in
Pitch Length
10.64 in
Belt Trade Size
MXL
Top Width
5.31 in
Details
Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.2
Color
BLACK
Number of Teeth
133
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Item
Timing Belt
Tooth Location
One Side
Industry Number
106.4MXL531
Pitch
0.08 in
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.