Shop BESTORQ
Additional $250.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Timing Belt Model 1300H1387 130 in Effective length and 1387 in Top Width
Mfr # 1300H1387
Zoro # G607393052
product price:Â $1,263.99
/eaKey Features
Weight
49.99
Banded Belt
No
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Inside Length
130 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1300H1387
Zoro #
G607393052
UPC #
-
Country of Origin
China
Dimensions
Inside Length
130 in
Belt Trade Size
H
Pitch Length
130 in
Top Width
13.87 in
Details
Weight
49.99
Banded Belt
No
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Color
BLACK
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
260
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Item
Timing Belt
Pitch
0.5 in
Industry Number
1300H1387
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.