Shop BESTORQ

Timing Belt Model 106MXL844 106 in Effective length and 844 in Top Width

  • Mfr # 106MXL844

  • Zoro # G007402125


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Banded Belt
No
Inside Length
10.6 in
Standards
RMA
Weight
0.32
Height
0.044 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
106MXL844
Zoro #
G007402125
UPC #
-
Country of Origin
China

Dimensions

Inside Length
10.6 in
Height
0.044 in
Top Width
8.44 in
Belt Trade Size
MXL
Pitch Length
10.6 in

Details

Banded Belt
No
Standards
RMA
Weight
0.32
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Number of Teeth
132
Tooth Location
One Side
Industry Number
106MXL844
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.08 in
Belt Coating
Nylon

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.