Shop BESTORQ
See all product information
Timing Belt Model 106XL506 106 in Effective length and 506 in Top Width
Mfr # 106XL506
Zoro # G607404239
product price:Â $83.59
/eaKey Features
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
10.6 in
Standards
RMA
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
106XL506
Zoro #
G607404239
UPC #
-
Country of Origin
China
Dimensions
Inside Length
10.6 in
Belt Trade Size
XL
Top Width
5.06 in
Pitch Length
10.6 in
Details
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Banded Belt
No
Weight
0.2
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Tooth Shape
Trapezoidal
Tooth Location
One Side
Number of Teeth
53
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
106XL506
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.