Shop BESTORQ

Timing Belt Model 1070H144 107 in Effective length and 144 in Top Width

  • Mfr # 1070H144

  • Zoro # G607393229


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Storage Temp.
40F-100F
Inside Length
107 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
4.25
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1070H144
Zoro #
G607393229
UPC #
-
Country of Origin
China

Dimensions

Inside Length
107 in
Top Width
1.44 in
Pitch Length
107 in
Belt Trade Size
H

Details

Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
4.25
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Banded Belt
No
Color
BLACK
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
214
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Item
Timing Belt
Pitch
0.5 in
Industry Number
1070H144
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.