Shop BESTORQ
Additional $255.00 delivery surcharge applies per item.
See details
See all product information
Timing Belt Model 1070H1769 107 in Effective length and 1769 in Top Width
Mfr # 1070H1769
Zoro # G407393535
product price:Â $1,288.99
/eaKey Features
Standards
RMA
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
107 in
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1070H1769
Zoro #
G407393535
UPC #
-
Country of Origin
China
Dimensions
Inside Length
107 in
Top Width
17.69 in
Belt Trade Size
H
Pitch Length
107 in
Details
Standards
RMA
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Weight
52.21
Storage Temp.
40F-100F
Color
BLACK
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Pitch
0.5 in
Item
Timing Belt
Industry Number
1070H1769
Number of Teeth
214
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.