Shop BESTORQ

Timing Belt Model 1070H750 107 in Effective length and 75 in Top Width

  • Mfr # 1070H750

  • Zoro # G707394058


product price:  $558.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Weight
22.14
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1070H750
Zoro #
G707394058
UPC #
-
Country of Origin
China

Dimensions

Inside Length
107 in
Pitch Length
107 in
Top Width
7.5 in
Belt Trade Size
H

Details

Weight
22.14
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Color
BLACK
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
1070H750
Pitch
0.5 in
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Location
One Side
Item
Timing Belt
Number of Teeth
214

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.