Shop BESTORQ
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Timing Belt Model 1070H987 107 in Effective length and 987 in Top Width
Mfr # 1070H987
Zoro # G207393735
product price:Â $702.99
/eaKey Features
Storage Temp.
40F-100F
Weight
29.13
Gearbelt Type
Timing Belt
Inside Length
107 in
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1070H987
Zoro #
G207393735
UPC #
-
Country of Origin
China
Dimensions
Inside Length
107 in
Belt Trade Size
H
Pitch Length
107 in
Top Width
9.87 in
Details
Storage Temp.
40F-100F
Weight
29.13
Gearbelt Type
Timing Belt
Standards
RMA
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Color
BLACK
Item
Timing Belt
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Number of Teeth
214
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
1070H987
Belt Coating
Nylon
Pitch
0.5 in
Tooth Shape
Trapezoidal
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.