Shop BESTORQ
See all product information
Timing Belt Model 1085H056 1085 in Effective length and 056 in Top Width
Mfr # 1085H056
Zoro # G907393844
product price:Â $50.85
/eaKey Features
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Weight
1.66
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1085H056
Zoro #
G907393844
UPC #
-
Country of Origin
China
Dimensions
Inside Length
108.5 in
Top Width
0.56 in
Belt Trade Size
H
Pitch Length
108.5 in
Details
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Weight
1.66
Banded Belt
No
Standards
RMA
Gearbelt Type
Timing Belt
Color
BLACK
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Industry Number
1085H056
Number of Teeth
217
Pitch
0.5 in
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.