Shop BESTORQ
See all product information
Create Account
Timing Belt Model 1085H081 1085 in Effective length and 081 in Top Width
Mfr # 1085H081
Zoro # G507394500
product price:Â $73.19
/eaKey Features
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Weight
2.4
Inside Length
108.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1085H081
Zoro #
G507394500
UPC #
-
Country of Origin
China
Dimensions
Inside Length
108.5 in
Pitch Length
108.5 in
Belt Trade Size
H
Top Width
0.81 in
Details
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Weight
2.4
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Color
BLACK
Tooth Location
One Side
Item
Timing Belt
Industry Number
1085H081
Tooth Shape
Trapezoidal
Pitch
0.5 in
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Number of Teeth
217
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.