Shop BESTORQ

Timing Belt Model 327-3M-150 - 12.87 in Outside Length - 5.91 in Top Width

  • Mfr # 327-3M-150

  • Zoro # G003628826


product price:  $59.49
/ea

Key Features

Top Width
150 mm
Number of Ribs
1
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
0.4 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
327-3M-150
Zoro #
G003628826
UPC #
-
Country of Origin
China

Dimensions

Top Width
150 mm
Height
0.09 in
Pitch Length
327 mm
Belt Trade Size
3M

Details

Number of Ribs
1
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
0.4 lbs.
Gearbelt Type
Timing Belt
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Pitch
3 mm
Tooth Location
One Side
Number of Teeth
109
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Industry Number
327-3M-150
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 5.91 inches Material: Rubber Number of Ribs: 1 Pitch Length: 12.87inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.