Shop BESTORQ

Timing Belt Model 108XL381 108 in Effective length and 381 in Top Width

  • Mfr # 108XL381

  • Zoro # G407400103


product price:  $64.99
/ea

Key Features

Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
10.8 in
Standards
RMA
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
108XL381
Zoro #
G407400103
UPC #
-
Country of Origin
China

Dimensions

Inside Length
10.8 in
Top Width
3.81 in
Pitch Length
10.8 in
Belt Trade Size
XL

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Weight
0.15
Banded Belt
No
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Industry Number
108XL381
Tooth Location
One Side
Pitch
0.2 in
Number of Teeth
54
Tooth Shape
Trapezoidal

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.