Shop BESTORQ

Timing Belt Model 109MXL1112 109 in Effective length and 1112 in Top Width

  • Mfr # 109MXL1112

  • Zoro # G007392303


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Inside Length
10.9 in
Standards
RMA
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
109MXL1112
Zoro #
G007392303
UPC #
-
Country of Origin
China

Dimensions

Inside Length
10.9 in
Height
0.044 in
Belt Trade Size
MXL
Top Width
11.12 in
Pitch Length
10.9 in

Details

Standards
RMA
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.43
Temp. Range
-30 F to 160 F
Banded Belt
No
Color
BLACK
Belt Coating
Nylon
Number of Teeth
136
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Industry Number
109MXL1112
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Pitch
0.08 in

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.